Shop Alternate Products
This Product is Discontinued
Jonard Tools
Slotted 1/4" Round (Discontinued)
Mfr # SDSC-14
Zoro # G5163873
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4"
- Handle Material Rubber
- Handle Design Ergonomic