Proto
Anti-Vibe® Ball Pein Hammer - 24 oz.
Mfr # J1324AVP
Zoro # G5165413
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 24.0
- Handle Steel with Shock Reduction
- Overall Length (In.) 13 25/32 in
- Tether Capable Tether Capable
- Features Anti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip
Explore More Products
- PROTO 4 oz. Ball Peen Hammer, 10" Steel Handle J1304AVP
- PROTO 40 oz. Ball Peen Hammer, 15-1/4" Steel Handle J1340AVP
- PROTO Anti-Vibe® Ball Pein Hammer - 12 oz. J1312AVP
- PROTO Anti-Vibe® Ball Pein Hammer - 8 oz. J1308AVP
- PROTO 16 oz. Ball Peen Hammer, 14-1/2" Wood Handle J1316PD
- PROTO Anti-Vibe® Ball Pein Hammer - 48 oz. J1348AVP
- PROTO HAMMER BALL PEIN 40oz PO1340PD
- PROTO 24 Oz. Ball Pein Hammer - Industrial Fiberglass Handle J1324PGD
- PROTO BALL PEIN HAMMER 16oz PO1316PD
- PROTO Proto J1324PGD 24 oz. Ball Pein Hammer - Industrial Fiberglass Handle J1324PGD
- WESTWARD 2-piece Ball Peen Hammer Set, 12-24 oz., Hickory Handle 4YR62
- Proto Ball Peen Hammers