Vikan
1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Black, Plastic
Mfr # 45899
Zoro # G5166131
$17.17
24% off
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
- Handle Color Black
Explore More Products
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Yellow, Plastic 45896
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Pink, Plastic 45891
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic, 13 in L Overall 45894
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall 53756
- VIKAN 9-1/4"L Red Scrub Brush 70674
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Yellow 53801036
- VIKAN 3.0 in. Pipe Brush - Medium, Black 5380-77-9
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Pink, Plastic, 13 in L Overall 45851
- VIKAN One-piece Scrub Brush, Medium, Yellow, 16 7/8 in L Overall 5382806
- PFERD Curved Handle Platers Brush - 3 Rows, .005 Brass Wire 89544
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Blue, Plastic 48LZ43
- Vikan Brushes