Shop Alternate Products
This Product is Discontinued
Nupla
Repl Hammer Handle, Hickory, 10-1/2 in L (Discontinued)
Mfr # 06157
Zoro # G5166384
This Product is Discontinued
Key Features
- Overall Length 10 1/2 in
- Handle Type Hickory
- Includes Epoxy and Instructions
- Impact Rated No
- Material Hickory