Condor
Shock Absorbing Lanyard, 6 ft., 425 lb. Weight Capacity, Black
Mfr # 45J292
Zoro # G5166917
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series Heavy Worker
- Weight Capacity 425 lb.
- Color Black
- Tensile Strength 5000 lb.
Explore More Products
- CONDOR Positioning Lanyard, 24", 425 lb. Weight Capacity, Blue 30HG86
- CONDOR Self Retracting Lifeline, 30 ft., 310 lb. Weight Capacity, Black 22RT99
- CONDOR Vertical Lifeline, 50 ft., 310 lb. Weight Capacity, White 45J301
- CONDOR Shock Absorbing Lanyard, 6 ft., 425 lb. Weight Capacity, Black 45J290
- CONDOR Self Retracting Lifeline, 6 ft., 310 lb. Weight Capacity, Black 35KU97
- CONDOR Self Retracting Lifeline, 6 ft., 310 lb. Weight Capacity, Black 35KV02
- CONDOR Positioning Lanyard, 21", 130 to 310 lb. Weight Capacity, Gold/Black 35KU74
- CONDOR Self Retracting Lifeline, 6 ft., 310 lb. Weight Capacity, Black 35KV05
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Green 231M-Z7/6FTGN
- MSA SAFETY Lanyardard, SM.Snap, Adj, Single, 6 ft., ANSI 10191755
- Condor Lanyards and Lifelines