Zurn

Urinal Spud, 3/4 In, Brass/EPDM Rubber


$6.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Zurn
  • Material Brass, EPDM Rubber
  • Type Spud/Coupling Nut and Gaskets
  • Size 3/4"
  • Color Black
See all product information