Shop Alternate Products
This Product is Discontinued
Spears
Chlorinated Polyvinyl Chloride, Gray Finish, P-trap (Discontinued)
Mfr # P706X-060C
Zoro # G5167251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material of Construction Chlorinated Polyvinyl Chloride
- Color/Finish Gray
- Pipe Fitting Material CPVC
- Basic Fitting Shape Trap
- Basic Pipe Fitting Shape Trap
Customers Also Purchased
- Brand Spears
-
MFR #
P706X-060C
-
Zoro #
G5167251
- Country of Origin Unknown
- Category Drain Components
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 6 5/8 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Pipe Size | 6 in |
Details
Item | P-trap |
Material of Construction | Chlorinated Polyvinyl Chloride |
Color/Finish | Gray |
Pipe Fitting Material | CPVC |
Basic Fitting Shape | Trap |
Basic Pipe Fitting Shape | Trap |
Pipe Fitting Connection Type | Hub x Hub |
Specific Fitting Shape | P-Trap |
Fitting Connection Type | Hub x Hub |
Max. Temp. | 220 Degrees F |
Specific Pipe Fitting Shape | P-Trap |
Max. Pressure | 180 psi |
Pipe Fitting Schedule/Class | Schedule 40 DWV |
Compliance | NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications |
Basic Pipe Fitting Material | Plastic |
Fitting Schedule/Class | Schedule 40 DWV |
Color | Gray |
Standards | ASTM F 2618, ULC S102.2, UL 723/ASTM E 84, NFPA 255, ANSI/UL 723 and UBC 8-1 |
Connection | H x H |
Pipe Dia In. | 6" |
Includes Pre-Applied Thread Sealant | No |
Low Lead Certified Standard | Not Applicable |
Includes Shield | No |
Fitting Side B Type | Socket |
Low Lead Compliance Level | Not Applicable |
Includes Seal | No |
Fitting Side A Gender | Female |
Fitting Side A Type | Socket |
Schedule | Schedule 40 |
Fitting Side B Gender | Female |
Includes Plug | No |
For Pipe Schedule | 40 |
Fitting Shape | Trap |
Pipe Fitting Gender | Female x Female |
Gender | Female |
Description
P-Trap, CPVC, Schedule 40, For Pipe Schedule 40, 6 in, Female, Socket, 6 5/8 in, 6 in, Female, Socket, 6 5/8 in, Includes Seal No, 73 Degrees to 180 Degrees F
- *** This is a restricted item. It cannot be used in the USA for potable water applications.