Ampco Safety Tools
Socket Extension, 1/2 in. Dr, 5 in. L
Mfr # WE-1/2X5
Zoro # G5167723
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 1 1/16 in
- SAE or Metric SAE
- Overall Length 5 in
- Finish Natural
Explore More Products
- AMPCO SAFETY TOOLS Extension Bar, Corrosion-Resistant, 6" L WE-1/4X6
- AMPCO SAFETY TOOLS Socket Extension, 1/4" Drive, 4" L WE-1/4X4
- AMPCO SAFETY TOOLS Socket Extension, 3/4 in. Dr, 8 in. L WE-3/4X8
- AMPCO SAFETY TOOLS Socket Extension, 3/8 in. Dr, 2 in. L WE-3/8X2
- AMPCO SAFETY TOOLS Socket Extension, 1/2 in. Dr, 3 in. L WE-1/2X3
- SOUTHWIRE Foot Extension Cord Yellow, 50 ECI1688-0002
- KO-KEN Extension Bar 75mm Pin type 1/4 Sq. Drive 12760-75P
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease extension L.255 mm d.23 mm 13011003
- WESTWARD External Star Socket, E22 20HX44
- TITAN Quick Release Extension Bit Holder, 18" 16018
- CRESCENT Magnetic Bit Driver, 1/4" Dr CRW25C
- Ampco Safety Tools Socket Extensions