Scotch-Brite
Scrubber, SS, Silver
Mfr # 84
Zoro # G5169735
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/4 in
- Width 3 3/4 in
- Material Stainless Steel
- Color Silver
- Includes Round Stainless Steel Ball
Explore More Products
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 213C
- SCOTCH-BRITE Commercial Scouring Pad, 6x9, 60, PK60 96
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 481-10-SIOC
- SCOTCH-BRITE Scrub Sponges, Non-scratch, 4-1/4"x2-3/4"x3/4"Blue, PK 9 MMM5295
- SCOTCH-BRITE Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", BE, PK 4 MMM203064
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 MMMHD3CT
- SCOTCH-BRITE Scouring Pad, 4-29/64" L, Yellow, PK16 96HEX-FL
- SCOTCH-BRITE Scotch Brite 1452309 3 x 6 in. Scotch-Brite for Multi-Purpose Scouring Pads; Blue - Pack of 3 1452309
- SCOTCH-BRITE Greener Clean Recycled Scrubbing Circle, 3.5in. Diameter, 0.7in. Thick, White, 3PK 7100282851
- SIMPLE SCRUB BasoTech "Eraser" Pad, PK5 ME100
- JACKS Synthetic Sponge 513-L
- Scotch-Brite Sponges and Scouring Pads