Ampco Safety Tools
Fixed Spanner Wrench, L 8 in.
Mfr # 7412
Zoro # G5171512
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Wrench Material Nickel Aluminum Bronze
- Hook Depth 1/8 in
- Application Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
- Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
Explore More Products
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 11-1/4 in. 7422
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 9-3/4 in. 7418
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 5-1/4 in. 7406
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 11 in. WP-6-ST
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 12 in. WP-7-ST
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 8 in. WP-5-ST
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 8 in. 7414
- AMPCO SAFETY TOOLS Wrench, Hinged Handle, 1" Drive W-254
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 9-3/4 in. 7416
- FACOM Round Pin Replacements, L 1-3/16 in. FA-126.E120
- GEDORE Fixed Spanner Wrench, 45 to 50mm Capacity 40 Z 45-50
- Ampco Safety Tools Wrenches