Pacific Handy Cutter
Safety Knife, Self-Retracting, Safety Point, Plastic, 6 in L.
Mfr # S4SL
Zoro # G5171923
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Automatic Retracting
- Blade Type Rounded Safety Blade
- Overall Length 6 in
- Handle Type Ergonomic
- Blade Material Steel
Explore More Products
- PACIFIC HANDY CUTTER Safety Knife, Self-Retracting, Safety Point, Plastic, 6 in L. S4SR
- PACIFIC HANDY CUTTER Safety Knife, Self-Retracting, Safety Point, General Purpose, Plastic EZ3
- PACIFIC HANDY CUTTER Safety Knife, Self-Retracting, Safety Point, General Purpose, Plastic EZ4
- PACIFIC HANDY CUTTER Safety Knife, PK10 E12206-4
- PACIFIC HANDY CUTTER Safety Knife E12209-4
- PACIFIC HANDY CUTTER Safety Knife E13205-9
- PACIFIC HANDY CUTTER Safety Blade, Round Point, General Purpose SP-025
- PACIFIC HANDY CUTTER Safety Knife E12205-4
- PACIFIC HANDY CUTTER Hook-Style Film Cutter C11019-7
- STANLEY Stanley 10-788 InstantChange„¢ Retractable Blade Utility Knife 10-788
- HYDE MFG 42075 Silver Top Slide Utilty Knife Diecast Zinc Alloy Construction 15618
- Pacific Handy Cutter Knives, Cutters & Snips