Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-SHCUSH DKBRZ
Zoro # G5172431
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Spring Hold Open Cush and Stop Arm
Explore More Products
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty 1261-Hw/PA AL
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum 4111-EDA LH AL
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum 4040XP-EDA AL DEL
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty 4040SE-STD 24V DKBRZ
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty 1261-H AL
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum 4111-CUSH LH AL
- LCN Manual LCN 5030 Door Closer Heavy Duty Interior and Exterior 5031H26DLH
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior 2015H26LH
- LCN Manual LCN 6030 Double Acting Closer Heavy Duty Interior and Exterior 6035HBUMPAL
- BRINKS COMMERCIAL Brinks Aluminum Hydraulic Door Closer BC4051
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum CLP7500 689
- Lcn Door Closers & Accessories