Falcon
Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze
Mfr # SC61A RWPA DKB
Zoro # G5173007
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series SC60 Series Surface Closers
- Closer Type Regular Arm
Explore More Products
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum SC61A RWPA AL
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum SC61A HWPA AL
- FALCON Falcon: SC70 SERIES REG ARM W/PA BRKT SC70 SERIES CLOSER ALUMINUM FINISH FLC-SC70A-3077-PA-AL
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze SC61A RW/PA 695 SLIM
- FALCON SC80 Series Medium Duty Closer, Regular Arm, with PA Bracket, SLIM Cover, Dark Bronze Painted SC81A RWPA DKB
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum SC71A RWPA AL
- FALCON Manual Falcon OHC100 Overhead Closer Interior and Exterior, Dark Bronze OHC101SO90695
- FALCON Manual Falcon OHC100 Overhead Closer Interior and Exterior, Aluminum OHC100SO90689
- FALCON Dark Bronze Closer SC81FHDDKB SC81FHDDKB
- BRINKS COMMERCIAL Steel Hydraulic Adjustable Door Closer BC4007
- FALCON Surf Closer, Reg Arm w/ PA Bracket, Tri Mount, SP28, Plastic Cover, DA SC81A RWPA AL FC DEL
- Falcon Door Closers & Accessories