Ok Industries
Wire Wrapping Tool, Electric, 18 to 32 AWG
Mfr # PTX-1BF
Zoro # G5173122
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric w/Backforce
- Includes Backforce Feature to Prevent Overwrapping
- RPM 3,200 RPM
- Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
- Material Plastic
Explore More Products
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG PTX
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue WSU-30M
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG HW-UW-224
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG HW-224
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG DFB2426
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual G100/R3278
- OK INDUSTRIES Wire Wrapping Tool, 18 to 30 ga, NiMH PTX-KIT2
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 30 AWG HW-UW-30
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 28-29 AWG HW-UW-2829M
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire 2260-0-0
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Gold WSU-30
- Ok Industries Wire Management Tools