Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
LED Area Light, 4000K, 21W, Silver (Discontinued)
Mfr # TDD LED 1 40K 120 PE
Zoro # G5174477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 1412
- Voltage 120
- Max. Fixture Wattage 21.0
- Mounting Arm
- Lighting Technology LED
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
TDD LED 1 40K 120 PE
-
Zoro #
G5174477
- Country of Origin Unknown
- Category Area Lights
Dimensions
Fixture Height | 5 1/4 in |
Fixture Width | 7 19/32 in |
Fixture Length | 7 19/32 in |
Width | 7 19/32 in |
Height | 5 1/4 in |
Details
Lumens | 1412 |
Voltage | 120 |
Max. Fixture Wattage | 21.0 |
Mounting | Arm |
Lighting Technology | LED |
Watts | 21 |
Bulb Technology | LED |
Fixture Voltage | 120 |
Item | Area Light |
Fixture Rated Life | 50,000 hr |
Fixture Temp. Range | 0 Degrees to 40 Degrees C |
Housing Finish | Silver |
Fixture Housing Color | Silver |
Warranty | 5 yr |
Mounting Locations Supported | Slipfitter for 1-3/4" O.D. Pipe, Wall |
Light Distribution | Wide |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Color Rendering Index | 73.0 |
Item - Area and Roadway Fixtures | Area and Roadway Fixtures |
Color Temperature | 4000 K |
Green Certification or Other Recognition | ENERGY STAR |
Lighting Certification | ENERGY STAR |
Includes | Photo Eye |
Lumens Per Watt | 69.0 |
CRI | 73 |
LED Replacement For | 100W HPS/MH |
Description/Special Features | Photo Eye |
Color Temp. | 4000K |
Fixture Housing Material | Die-Cast Aluminum |
Solar Powered | No |
Temp. Range | 0 to 40 Degrees C |
Fixture Lens Material | Polycarbonate |
Housing Material | Die Cast Aluminum |
Standards | IESNA LM-79, LM-80 Standards, UL, Wet Location |
Mounting - Area and Roadway Fixture | Slipfitter for 1-3/4" O.D. Pipe, Wall |
Rated Life | 50,000 hr |
Lumens per Watt | 69.0 |
Description
Area Light, Lumens 1412, LED Replacement For 100W HPS/MH, Color Temperature 4000 K, Color Rendering Index 73.0, Voltage 120, Height 5 1/4 in, Width 7 19/32 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 69.0, Standards IESNA LM-79, LM-80 Standards, UL, Wet Location, Warranty 5 yr