3M
Anti-Slip Tape, 2 in W, Clear
Mfr # 220-2X60
Zoro # G5174714
$74.79
23% off
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Material vinyl
- Color Clear
- Length 60 ft.
- Thickness 0.023 in
Explore More Products
- 3M Anti-Slip Tape, 1 in W, Clear 220-1X60
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case 70070548659
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft 630-4X60
- 3M ANTI-SLIP TAPE GRY4""X60' 7741
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll 70006747730
- 3M Anti-Slip Tape, Black, 4 in x 4 in, PK5 GM400
- 3M Sew on Anti-Slip Tape, Black, 4 x 4 in, PK5 GM110
- 3M 3M™ 710 Safety-Walk Tape, 6" x 30', Black, 1/Case T996710
- 3M Sew on Anti-Slip Tape, Black, 3 in x 3 in GM110
- SUPERGRIT 4" Stair nosing-3'6" Black 141-BLA36
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L 149631
- 3M Anti-slip tapes, Treads & Stair Nosings