Rib
Current Sensing Relay, 0.35A, 30VAC/DC
Mfr # RIBXGF
Zoro # G5174906
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 30V AC/DC
- AC Contact Rating - Relay 0.40A @ 30V
- DC Contact Rating - Relay 0.40A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Explore More Products
- RIB Current Sensing Relay, 0.5A, 120VAC RIBXGHF
- RIB Enclosed Relay/Analog Current, 20A RIBX24BV
- RIB Enclosed Internal Current Switch, Adj. RIBX243PA
- RIB Relay/Current Switch Combination, 5A RIBXLCEA
- RIB Current Sensing Relay, 0.25A, 30VAC/DC RIBXKTF
- RIB Current Sensing Relay, 0.35A, 30VAC/DC RIBXGTF
- RIB Enclosed Relay/Current Transducr, 10A RIBXLCV
- RIB Enclosed Internal Current Switch, Fixed RIBX243PF-NC
- RIB Split Core Current Switch, Fixed RIBXGFL
- HOBO Split core AC current sensor 10-100 amp CTV-C
- EATON Current Sensing Rly, 1to150A, Self Powered ECSNCASC
- Rib Electrical Relays