Kraft Tool
KRAFT TOOL Red 13" Crack Squeegee
Mfr # GG814-01
Zoro # G5174942
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 13 in
- Squeegee Blade Shape V Shaped
- Material Silicone
- Application Crack
- Squeegee Handle Included Without Handle
Explore More Products
- KRAFT TOOL KRAFT TOOL Black 36" Aluminum Asphalt Seal Coating Squeegee GG845
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 36" GG236-03
- KRAFT TOOL KRAFT TOOL Black 19-1/2" Squeegee Blade GG815-02
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 24" GG224-03
- KRAFT TOOL KRAFT TOOL Black 20" Crack Squeegee GG815-01
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 18" GG223-03
- KRAFT TOOL Gum Rubber Refill for Squeegee, 36" GG288
- KRAFT TOOL Squeegee Aluminum Frame, 24" GG235-01
- KRAFT TOOL Floor Squeegee, 36" W GG286
- MALISH Hand Held Squeegee, 10" Red, PK 6 59210
- MOERMAN Combinator Complete Squeegee 10 Inch 25148, 23215
- Kraft Tool Squeegees