Drain-All
Auto Drain Valve, 1/2 In. NPT, 170 psi
Mfr # DH50-0LAAA
Zoro # G5175012
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Min. Pressure 40 psi
- Drain Outlet Dia. 1/2 in
- Drain Rate @ 100 PSI 1.5 gpm
- Overall Width 9 1/4 in
Replacement Parts
Explore More Products
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi RH50-0LAAA
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 300 psi PH50-0MAAA
- NANO No Air Loss Condensate Drain, Electronic NED 4L
- SPEEDAIRE Zero Loss Drain, Direct Acting, 1/2In NPT NLD-0005
- ORBIT AUTO DRAIN VALVE 3/8"" 10115H
- INGERSOLL-RAND Auto Drain Valve, 3/4 In. NPT, 450 psi PNLD II-28
- SPEEDAIRE Auto Drain Valve, 115V, 1/2 In., 8.0 gpm MBVP-0500-BR
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 1/2" 5804S
- MIDWEST CONTROL Loss Condensate Drain, Zero Air, 1/2"x3/8" ACT-1500Q
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/2 in Drain Size, 4.53 gpm Drain Rate, 0.5 min to 45 min 13X528
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min 13X524
- Drain-All Pneumatic Condensate Auto Drains