Tripp Lite
Charging, 2 Outlet, 6ft cord, 1080J, 4xUSB
Mfr # TLP26USBB
Zoro # G5175479
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120VAC
- Color Black
- Cord Length 1.83m
- Gauge/Conductor 16 ga.
Explore More Products
- TRIPP LITE PDU, Basic, 4.8kW/5.8kW, 16 C13, 4 C19, 1U PDU1230
- TRIPP LITE PDU, Metered, Surge, 14 5-15R, 3840 J, 1U PDUMH15-ISO
- TRIPP LITE Outlet Strip, 15A, 20 Outlet, 15 ft, Gray PS6020
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black TLP1008TELTV
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft TLM825GF
- TRIPP LITE Surge Protector, 15A, 2 Outlet, Black ULTRABLOK
- TRIPP LITE PDU, 3-Ph, ATS, 8.6kW, 42 C13, 12 C19, 0U PDU3V20D354A
- TRIPP LITE Power Strip Metal 120V 5-15R Right Angle 6 Outlet 15ft Cord TLM615NCRA
- TRIPP LITE Replacement for Tessco 37332136428 37332136428
- TRIPP LITE Datacom Surge Protector, 8 Outlet, Black TLP810NET
- TRIPP LITE Outlet Strip, 15A, 15 ft. PS-415-HG
- Tripp Lite Power Strips