Shop Alternate Products
This Product is Discontinued
Mechanix Wear
Impact Resistant Gloves, M, Black/Brown, TrekDry(TM), TPR (Discontinued)
Mfr # CG30-75-009
Zoro # G5175676
This Product is Discontinued
Key Features
- Color Black/Brown
- Palm Material Chromium Free Leather
- Palm Construction Synthetic Leather, Genuine Leather, PORON(R) XRD(TM)
- Standards EN420, EN 388 (3121)
- Finger Style Full Finger w/Reinforced Fingertips