- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Surge Protection
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS, SmartOnline, 2.2kVA, 1.6kW, SNMP, 2U
Shop Alternate Products
This Product is Discontinued
Tripp Lite
UPS, SmartOnline, 2.2kVA, 1.6kW, SNMP, 2U (Discontinued)
Mfr # SU2200RTXL2UN
Zoro # G5175786
Free Shipping & Returns
This Product is Discontinued
Key Features
- UPS Type On-Line
- Input Current 16 A
- Width 17.5"
- Input Voltage 120 V AC
- Transfer Time No transfer time (0 ms.) in online, double-conversion mode
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SU2200RTXL2UN
-
Zoro #
G5175786
- UPC # 037332181480
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.5" |
Cord Length | 10 ft |
Depth | 19" |
Height | 3.5" |
Rack Height | 2U |
Primary UPS Width (mm) | 445 |
UPS Input Cord Length (ft.) | 10 |
Primary UPS Depth (mm) | 483 |
Minimum Required Rack Depth with External Battery Pack (in.) | 26 |
Minimum Required Rack Depth without External Battery Pack (in.) | 24 |
UPS Power Module Dimensions (hwd, in.) | 3.5 x 17.5 x 19 |
Primary UPS Height (mm) | 89 |
UPS Input Cord Length Details | Built-in |
Minimum Required Rack Depth (inches) | 22 |
Details
UPS Type | On-Line |
Item | UPS,SmartOnline,2.2kVA,1.6kW,SNMP,2U |
Input Current | 16 A |
Input Voltage | 120 V AC |
Transfer Time | No transfer time (0 ms.) in online, double-conversion mode |
Output Voltage | 120 V AC |
Battery Type | Valve Regulated Lead Acid (VRLA) |
Rated input current (Maximum Load) | 16A |
Output Volt Amp Capacity (VA) | 2200 |
Input Phase | Single-Phase |
Severe Undervoltage Correction | 2% output voltage regulation during undervoltages to 65 (under 70% load only) |
EPO Port | RJ11 interface jack with 4-meter cable included. Supports normally open and normally closed EPO systems |
Primary Form Factor | Rackmount |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
Output Voltage Regulation (Economy Line Mode) | +/- 10% |
Included Mounting Accessory Description | Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm) |
Output kW Capacity (kW) | 1.6 |
Undervoltage Correction | 2% output voltage regulation during undervoltages to 80 |
Recommended Electrical Service | 20A 120V |
Battery Mode BTU / Hr. (Full Load) | 889 |
Relative Humidity | 0 to 95%, non-condensing |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
SNMP Compatibility | SNMP V1, V2c, V3 |
Power Factor | 0.7 |
Alarm Cancel Operation | Power-fail alarm can be silenced using alarm-cancel switch |
Audible Alarm | Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions |
Nominal Voltage Details | 120V default |
Communications Cable | Micro-USB, USB and DB9 cabling included |
DC System Voltage (VDC) | 48 |
Frequency Compatibility Details | Output frequency matches input nominal on startup, defaults to 60 Hz on cold-start |
Cooling Method | Fan |
Audible Noise | < 45dB at 1m |
AC Economy Mode Efficiency Rating (100% Load) | 0.94 |
AC Mode BTU / Hr. (Full Load) | 816 |
Switches | 2 switches control off/on power status and alarm-cancel/self-test operation |
External Battery Pack Compatibility | BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible) |
Output Voltage Regulation (Battery Mode) | +/- 2% |
Communications Interface | Contact closure; DB9 Serial; EPO (emergency power off); Micro-USB; Pre-installed network card; RJ45 Network; Slot for SNMP/Web interface; USB (HID enabled); USB-A; USB-B |
AC Economy Mode BTU / Hr. (Full Load) | 349 |
Half Load Runtime (min.) | 14 min. (800w) |
UPS Housing Material | Steel |
Frequency Compatibility | 50 / 60 Hz |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Expandable Runtime Description | BP48V24-2U (limit 2 w/ 48VDCSPLITTER) |
Low Voltage Transfer to Battery Power (Setpoint) | 80V (100% load), 65V ( <70% load) |
LED Indicators | 14 LEDs indicate line power, online mode, economy/bypass mode, on-battery, overload, battery low, replace battery and fault status information; 4-LED meter displays load and battery charge levels; LED panel rotates for viewing in rack/tower formats |
Nominal Output Voltage(s) Supported | 110V; 120V |
Output Capacity Details | OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits) |
Input Circuit Breakers | 30A |
Output Watt Capacity (Watts) | 1600 |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI) |
UPS Dataline Suppression | 1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet |
Voltage Regulation Description | Online, double-conversion power conditioning |
Output AC Waveform (Battery Mode) | Pure Sine wave |
Nominal Input Voltage(s) Supported | 110V AC; 120V AC |
UPS AC Suppression Response Time | Instantaneous |
Battery Access | Front panel battery access door |
Expandable Runtime | Yes |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
Crest Factor | 0.125694444444444 |
Load Management Receptacles | Two switchable three-outlet 5-15/20R load banks |
Full Load Runtime (min.) | 4.5 min. (1600w) |
Battery Replacement Description | Hot-swappable, user replaceable sealed, flame retardant, non-spillable batteries |
Expandable Battery Runtime | Extended runtime supported via optional external battery packs |
Network Monitoring Port Description | Includes pre-installed WEBCARDLX network interface; DB9 port supports RS232 and contact closure communications; Economy-mode setting option is available using PowerAlert software and DB9 Serial cable connection OR installed Network Management Card |
EMI / RFI AC Noise Suppression | Yes |
Overvoltage Correction | 2% output voltage regulation during overvoltages to 150 |
High Availability UPS Features | Automatic inverter bypass; Hot swappable batteries |
High Voltage Transfer to Battery Power (Setpoint) | 150 |
UPS Input Connection Type | 5-20P |
Output Receptacles | (6) 5-15/20R; (1) L5-20R |
UPS AC Suppression Joule Rating | 570 |
Individually Controllable Load Banks | Yes |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Battery Recharge Rate (Included Batteries) | Less than 6 hours from 10% to 80% (typical, full load discharge) |
Output Voltage Regulation (Line Mode) | +/- 2% |
Output kVA Capacity (kVA) | 2.2 |
Output AC Waveform (AC Mode) | Sine wave |
Internal UPS Replacement Battery Cartridge | RBC94-2U |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount (2POSTRMKITWM); 2-4 post front rail rackmount (UPSHDEARKIT); 4 post rackmount short-depth (4POSTRAILKITWM); Tower (2-9USTAND); Wallmount (2POSTRMKITWM) |
Waveform Type | Sine Wave, Pure Sine Wave |
Hot Swappable | Yes |
Package Contents | SU2200RTXL2UN UPS with Pre-installed SNMPWEBCARD, Poweralert Software and Cabling, Mounting Hardware For 4 Post Rack Enclosures, Instruction Manual |
Dataline Protection | RJ-11, RJ-45 |
Product Type | Double Conversion Online UPS |
Surge Energy Rating | 570 J |
Receptacle Detail | 6 x NEMA 5-15/20R, 1 x NEMA L5-20R |
Maximum Operating Temperature | 104°F (40°C) |
Product Line | SmartOnline |
Serial Port | Yes |
Network Management | SNMP Manageable |
USB | Yes |
Software Included | Poweralert Software |
Product Name | SU2200RTXL2UN UPS with Pre-installed SNMPWEBCARD |
Protection Type | Over Voltage, Brownout, Under Voltage, EMI / RFI |
Backup/Run Time (Half Load) | 14 Minute |
Typical Battery Recharge Time | 6 Hour |
Emergency Power OFF | Yes |
Backup/Run Time (Full Load) | 4.50 Minute |
Certifications & Standards | UL1778 (USA), CSA (Canada), NOM (Mexico), FCC Part 15 Category A (EMI) |
Bypass Switch | Automatic |
Plug/Connector Type | NEMA 5-20P |
Sound Emission | 45 dB |
Thermal Dissipation | 238.24 W |
Status Indicators | 14 LEDs indicate line power, online mode, economy/bypass mode, on-battery, overload, battery low, replace battery and fault status information, 4-LED meter displays load and battery charge levels, LED panel rotates for viewing in rack/tower formats |
Form Factor | Rack/Tower |
Alarm | Power Failure, UPS StartUp, UPS Fault, Overload, Remote Shutdown, Low Battery |
Load Capacity | 2200 VA/1600 W |
Total Number of Expansion Slots | 1 |
Circuit Breaker | Yes |
Product Certifications | CSA (Canada); NOM (Mexico); UL 1778 |
Product Compliance | FCC Part 15 Class A (USA) |
Runtime Full Load (min.) | 4.5 min. (1600W) |
Runtime Half Load (min.) | 14 min. (800W) |
Output Capacity (Watts) | 1600 |
Network Management Cards | WEBCARDLX |
UPS Applications | Mission Critical Applications |
Output Capacity (VA) | 2200 |
Package Includes | SU2200RTXL2UN UPS with Pre-installed Network Management Card interface;USB, DB9 and EPO cabling;Mounting hardware for 4 post rack enclosures;Instruction manual |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 889 |
Description
UPS,SmartOnline,2.2kVA,1.6kW,SNMP,2U