- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Lanyards and Lifelines
- /
- Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow
Shop Alternate Products
This Product is Discontinued
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow (Discontinued)
Mfr # 1246011
Zoro # G5175816
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series EZ Stop(TM)
- Color Yellow
- Tensile Strength 5000 lb.
Customers Also Purchased
- Brand 3M Dbi-Sala
-
MFR #
1246011
-
Zoro #
G5175816
- UPC # 00840779013722
- Country of Origin Canada
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 3/4" |
Working Length | 6 ft. |
Extended Fall Length | 10 ft. |
Max. Working Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4" |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Details
Item | Shock Absorbing Lanyard |
Weight Capacity | 310 lb. |
Series | EZ Stop(TM) |
Color | Yellow |
Tensile Strength | 5000 lb. |
Harness Connection | Snap Hook |
Anchorage End Connection | Snap Hook |
Visual Load Indicator | Yes |
Anchorage Hook Type | Snap Hook |
Max. Working Load | 310 lb. |
Hardware Material | Zinc Plated Steel |
Harness Hook Gate Opening | 3/4" |
Standards | ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502 |
Locking Harness Connection Hook Type | Snap |
Locking Anchorage Connection Hook Type | Steel Locking Snap Hook |
Number of Legs | 1 |
Anchorage Hook Gate Opening | 3/4" |
Line Material | Polyester |
Harness Hook Type | Snap Hook |
For Use With | Full Body Harness |
Shock Absorbing Lanyard Type | Fixed Length |
Includes | Shock pack with protective labels, i-Safe enabled hi frequency RFID tag |
RFID Equipped | Yes |
Brand and Series | 3M DBI-Sala EZ-Stop(TM) |
Anchorage End Connection Type | Snap Hook |
Anchorage End Connection Material | Steel |
Harness End Connection | Snap Hook |
Includes Rescue Ring | No |
Harness End Connection Material | Steel |
Shock Absorbing Type | Shock Pack |
Shock-Absorbing Lanyard Material | Polyester |
Number of Rescue Rings | 0 |
Description
Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Harness Connection Gate Opening Size 3/4 in, Includes Rescue Ring No