Shop Alternate Products
This Product is Discontinued
Lcn
Hydraulic LCN 4040 Security Door Closer Heavy Duty Interior and Exterior, Aluminum (Discontinued)
Mfr # 4040XP-HCUSH AL
Zoro # G5176141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Closer Mounting Style Top Frame
- Closer Performance Heavy Duty
- Closer Series LCN 4040
- Closer Type Hold Open
- Color Aluminum