Tripp Lite
Wallmount Rack, 12U, Switch Depth
Mfr # SRW12UDP
Zoro # G5176230
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 to 20-1/2 in
- Features Cable Management
- Size 25.08 x 23.62 x 21-3/4 in
- Height 25.08 in
- Color Black
Explore More Products
- TRIPP LITE SmartRack Mounting Rail Kit, 23in wide SRVRTRAIL23
- TRIPP LITE Wallmount Rack, 6U, White, Low Profile SRW6UW
- TRIPP LITE Wallmount Rack, 4U, Vertical, Switch SRWF4U
- TRIPP LITE Wallmount Rack, 15U, Hinged, Acrylic SRW15USG
- TRIPP LITE Wallmount Rack, 5U, Vertical, Switch SRWF5U
- TRIPP LITE Wallmount Rack, 6U, Switch, Acrylic SRW6UG
- TRIPP LITE Heavy-Duty Rolling Caster Kit, PK4 SRCASTER
- TRIPP LITE Rack Enclosure, 42U, Mounting Holes SR42UB1032
- TRIPP LITE Tripplite 2Postrmkithd 2POSTRMKITHD
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber GSKTKITS375
- NVENT HOFFMAN Continuous Hinge, w/Clamps, Type 12, 1 A1412CHAL
- Tripp Lite Cabinet Accessory