Tripp Lite
Rack Enclosure, 45U, Shallow, Doors, Sides
Mfr # SR45UBSD
Zoro # G5176608
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,692.99
Key Features
- Height 8.8"
- Width 23.6"
- Depth 32.5"
- Color Black
- Weight Capacity - Rolling (lbs.) 2250
Explore More Products
- TRIPP LITE Rack Enclosure, 42U, 42 in H, 37 in D, Blk SR42UB
- TRIPP LITE Cooling Exhaust Duct Kit, SRCOOL7KRM SRCOOL7KDUCT
- TRIPP LITE Rack Enclosure Cabinet, 45U, Doors, Sides SR45UB
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit UPSHDEARKIT
- TRIPP LITE Cable Ladder, 10ftx1ft, 2 sections needed SRCABLELADDER
- TRIPP LITE Cable Manager, Flexible Ring, 0U, 6ft SRCABLERINGVRT
- TRIPP LITE Rack Enclosure Cabinet, 42U, Mid-Depth SR24UB
- TRIPP LITE Rack Enclosure, 50U, Heavy Duty, Open Frame SR50SIDE4PHD
- TRIPP LITE Rack Enclosure Cabinet, 25U, Shock Pallet SR25UBSP1
- TRIPP LITE Cable Manager, Finger duct with cover, 1U SRCABLEDUCT1U
- APC Box Enclosure, 24U, 30 in W, 50.59 in H AR4024A
- Tripp Lite Voice & Data Communication Cabinets