Tripp Lite
Rack Enclosure, 42U, Co-Location, Standard
Mfr # SR42UBCL
Zoro # G5176836
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,725.99
Key Features
- Height 78.5"
- Width 23.6"
- Depth 43"
- Color Black
- Rack Type Enclosure
Explore More Products
- TRIPP LITE Cooling Exhaust Duct Kit, SRCOOL7KRM SRCOOL7KDUCT
- TRIPP LITE Cable Ladder, 10ftx1ft, 2 sections needed SRCABLELADDER
- TRIPP LITE Rack Enclosure Cabinet, 42U, SRCABLEVRT3 SR42UBWDVRT
- TRIPP LITE Rack Enclosure, 45U, Shallow, Doors, Sides SR45UBSD
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W SRWO8U22
- TRIPP LITE Rack Enclosure, 45U, 4-Post Open Frame SR4POST
- TRIPP LITE Rack Enclosure, 25U, Standard, Expansion SR25UBEXP
- TRIPP LITE SmartRack Enclosure Kit, with 3" casters SRSKIRT3
- TRIPP LITE Rack Enclosure, 12U, 2-Post Open Frame SR2POST12
- TRIPP LITE Cable Manager, Horizontal, FlexibleRing, 1U SRCABLERING1U
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down FDS1818C
- Tripp Lite Voice & Data Communication Cabinets