Hydraulic Cylinder Pressure Gauge, 0 to 10,000 psi psi, 4 in Dial, 1/2 in NPTF, Bottom Location

  • Mfr # GF510P

  • Zoro # G5177751


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPTF
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF510P
Zoro #
G5177751
UPC #
662005121403
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Case Depth
2 in
Case Diameter
4.3 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPTF
Application
Hydraulics
Gauge Case Material
Stainless Steel
Series
GF
Lens Material
Glass
Primary Pressure Range
0 to 10,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Application
General Purpose
Gauge Primary Range Smallest Graduation
100
Required Gauge Adapter
Enerpac GA-1, GA-2 OR GA-4
Case Color
Metallic
Smallest Graduation
100 psi
For Use With
Hydraulics
Calibration Certificate Included
No
Gauge Mounting Method
Lower Mount
Case Material
Stainless Steel
Compatible With
All 50 and 100 ton RCS, RSM Cylinders
Connection Type
NPTF
Secondary Scale Minor Graduations
1
Pressure Range Type
Pressure
Compatible Manufacturer Model Number
V-10, V-91
Secondary Scale Units
ton
Includes Mounting Hardware
No
Case Construction
Corrosion Resistant
Process Connection Gender
Male
Includes Vent Plug
No
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Freeze Resistant Movement
No
Compatible Gauge Adapter
Enerpac GA-1, Enerpac GA-2
Primary Scale Minor Graduations
100
Field Fillable
No
Vibration Resistance
Liquid-Filled
Compatible Cylinder/Press
All 50 and 100 ton RCS/RSM Cylinders, ENERPAC V-10, ENERPAC V-91
Scale Type
Single
Adjustable Pointer
No
Accuracy Scale
Full Scale
Gauge Case Liquid
Glycerin
Requires Adapter
Yes
Removable Bezel
No
Dial Color
White
Compatible Brand and Series
ENERPAC V-10, ENERPAC V-91
Cylinder Series Compatibility
RCS, RSM
Force
0 to 50/100 tons
Maximum Pressure
10000
System of Measurement
Imperial
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
10,000 psi
Compatible Gauge Adapter Series
Enerpac GA-1, Enerpac GA-2
Compatible with Manufacturer Part Number
V-10, V-91
Compatible Cylinder Series
All 50 and 100 ton RCS/RSM Cylinders, ENERPAC V-10, ENERPAC V-91
Case Liquid
Glycerin

Description

Pressure Gauge, Gauge Type Glycerin Filled, Dial Size 4 In., Range 0 to 10,000 psi, Connection Size 1/2 In. FNPT, Connection Location Lower, Smallest Graduation 100 psi, Accuracy +/-1 Percent, Case Material Stainless Steel, Case Color Silver, Filled With Glycerin, Lens Material Glass, Required Gauge Adapter GA-1, GA-2, or GA-3, For Use With Hydraulics, Series GF, Includes Dual Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.