Ntn
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # UCP-1.15/16MFG1
Zoro # G5178126
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore UCP206-102D1
- NTN Bearing, 1-3/16" Bore Dia., SS Housing SUCP206-19C0FG1
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore UCP-1.3/16MFG1
- NTN Bearing, 1-1/4" Bore Dia., SS Housing SUCP207-20C0FG1
- NTN Pillow Block Bearing, Ball, 2" Bore UCPX-2M
- NTN Pillow Block Bearing, Ball, 3" Bore UCPX-3M
- NTN Mounted Units Cast Iron UELP211 D1 W3
- NTN Mounted Units Cast Iron UCPX09-111T
- NTN Mounted Unit Cast Iron C-UCP312-207D1
- DAYTON Pillow Block Bearing, Ball, 1" Bore 2X900
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-20C NP-20C
- Ntn Pillow Block & Flange Bearings