Dwyer Instruments
Double Sight Flow Indicator, Bronze, 1In
Mfr # SFI-300-1
Zoro # G5178442
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 in
- Connection Type FNPT
- Number of Windows 2
- Sight Material Tempered Glass
Explore More Products
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 3/8In SFI-100-3/8
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 3/4In SFI-100-3/4
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1In SFI-100-1
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1/4In SFI-100-1/4
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 3/8In SFI-300-3/8
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 2In SFI-300-2
- DWYER INSTRUMENTS GL FLMTR 200-1000SCCM DR12442M
- DWYER INSTRUMENTS GL FLMTR .2-4.8 SLPM DR204232M
- DWYER INSTRUMENTS Sight flow indicator, 1/2in body, 4.063in L x 2.750in D x 2.563in H 103 x 70 x 65 mm, 2.6 lb 1.2 kg. SFI-360-1/2
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1/2In SFI-100-1/2
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 2In SFI-300SS-2
- Dwyer Instruments Sight Glass Flow Indicators