Stabila
Box Level, Aluminum, 59 in L, 3 Vials
Mfr # 37459
Zoro # G5179176
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59 in
- Accuracy +/-0.0625 in
- Color Yellow
- Features (2) Hand Holes, Heavy Duty, Spring Steel Hairline Indicators, Removable Rubber End Caps for Scribing in Corners, Metal Hang Hole
- Application Bricklaying and Carpentry; Wood Construction; Reinforced Concrete Construction; Window Fitting; Road Construction; Landscape Construction
Explore More Products
- STABILA Stabila 7216534 Level Case Portable; 16-24-32-48 in. 7216534
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials 25360
- STABILA Level, Shield, 36", 2 Handholes 196-2K-36436
- STABILA Magnetic Level, 16" 96M-38616
- STABILA Box Level, 72 in.L, Yellow 37472
- STABILA Level, 16" 196-37416
- STABILA 38616 Type 96M Magnetic 16" Without Handholes Level 43-223
- STABILA Level Case, 96" 30030
- STABILA LEVEL TOEPEDO YLW 10""L 25245
- KAPRO 985 APOLLO Heavy-Duty 78" Professional Box Level 985-41X-78
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials 4MRW9
- Stabila Levels, Compasses, and Plumb Bobs