Nibco
2" x 2" x 1-1/2" NOM C Copper Reducing Tee
Mfr # 611R 2X2X11/2
Zoro # G5182405
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 2" x 2" x 1-1/2"
Explore More Products
- NIBCO 3" NOM C Copper 45 Degree Elbow 606 3
- NIBCO Solder Pressure Companion Flanges, Bronze B495106
- NIBCO 1-1/4" NOM C Copper 45 Degree Elbow 606 11/4
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling 600R 1X3/8
- NIBCO 3/4" x 1/2" x 1/2" NOM C Copper Reducing Tee 611 3/4X1/2X1/2
- NIBCO 1/2" NOM C x 1/2" FNPT Copper Adapter 603 1/2
- NIBCO 3-1/2" NOM C Copper 90 Degree Close Rough Elbow 607 31/2
- NIBCO 12 CxM Adapter W01200T
- NIBCO 38 CxC 90 Elbow W01440D
- EVERFLOW Straight Copper Coupling Fitting with Rolled Tube Stop 1/2'' CCRC0012
- NIBCO 1/2" NOM C Copper 90 Degree Intermediate Radius Elbow U607I 1/2
- Nibco Copper Fittings