Graco
Airless Spray Gun Tip, Tip Size 0.013 In
Mfr # XHD413
Zoro # G5184015
Free Shipping & Returns
$86.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.013 in
- Pattern Size 8 in to 10 in
- Thread Size 7/8 in
- Color Gray
- Max. Working Pressure 7,250 psi
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In XHD213
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In XHD313
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In XHD515
- GRACO Rev Tip .017 in. Dia 10 in. Fan LTX517
- GRACO Spray Tip, Size 0.015", Green, 4050 psi LP515
- GRACO Airless Spray Gun Tip, Tip Size 0.037 In XHD537
- GRACO Trueairless 415 Spraytip TRU415
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In XHD511
- GRACO Airless Spray Gun Tip, Tip Size 0.010 In FNS310
- GRACO Airless Spray Gun Tip, Tip Size 0.023 In XHD323
- GRACO Airless Spray Gun Tip, Tip Size 0.025 In XHD525
- Graco Paint Spray Guns