Graco
Airless Spray Gun Tip, Tip Size 0.025 In
Mfr # XHD425
Zoro # G5184051
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.025 in
- Pattern Size 8 in to 10 in
- Thread Size 7/8 in
- Color Gray
- Max. Working Pressure 7,250 psi
Explore More Products
- GRACO Spray Tip, Medium Film LL5319
- GRACO Airless Spray Gun Tip, Tip Size 0.035 In XHD435
- GRACO Rac 5, Airless Spray Tip, 525 286525
- GRACO 417 RAC 5 Reversible Switch Tip 286417
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In XHD331
- GRACO Rev Tip .015 in. Dia 8 in. Fan LTX415
- GRACO Airless Spray Gun Tip, Tip Size 0.012 In FNS312
- GRACO Airless Spray Gun Tip, Tip Size 0.035 In XHD235
- GRACO Airless Spray Gun Tip, Tip Size 0.035 In XHD335
- TITAN Airless Spray Gun Tip, 0.015" Tip Size 353-515
- GRACO 513 Uni-Tip Reversible Spray Tip 69-513
- Graco Airless Spray Gun Tips