Ntn
Insert Bearing, Dia. 1 In, O. D. 52mm
Mfr # ZUC205-16
Zoro # G5184487
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Dynamic Load Capacity (Lb.) 2,675 lb
- Bearing Material Zinc Coated Beraing Steel
- Outside Dia. 52 mm
- Series ZUC
Explore More Products
- NTN NTN UC205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 13425 In W Set Screw UC205-100D1
- NTN Ball Insert Brg - 0.5 In Id X 1.8504 In Od X 1.2205 In W; Set Screw UCS201-008 1/2
- NTN Insert Ball Bearing, Bore 1-7/16 In SUC207-23
- NTN NTN AEL204-012, Ball Insert Bearing 075 In Id X 18504 In Od X 12205 In W Eccenctric Collar AEL204-012
- NTN Ball Insert Brg - 1 In Id X 2.0472 In Od X 1.3425 In W; Set Screw UCS205 100
- NTN NTN UC207-106D1 1-3/8, Ball Insert Bearing 1375 In Id X 28346 In Od X 1689 In W Set Screw UC207-106D1 1-3/8
- NTN Ball Insert Brg - 30 Mm Id X 62 Mm Od X 35.7 Mm W; Eccenctric Collar AELS206/31.75MM
- NTN Ball Insert Brg - 1.375 In Id X 2.8346 In Od X 1.5709 In W; Eccenctric Collar AELS207 106D1
- NTN Insert Ball Bearing, Bore 1-7/16 In UCS207-107LD1NR
- NTN NTN AS204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 09843 In W Set Screw AS204-012D1
- TIMKEN Insert Bearing, Dia 1-3/8 In, Self-Locking RA106RRB
- Ntn Insert Bearings