Ariens
Snow Blower, Gas, 30 in Clearing Path, 14 in Auger Diameter, 15 ft-lb Torque
Mfr # 921047
Zoro # G5185941
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,792.99
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Clearing Path 30 in
- Auger Diameter 14 in
- Torque 15 ft-lb
Replacement Parts
Explore More Products
- ARIENS Power Brush, 18" Brush dia. 921067
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque 921045
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque 921046
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque 938033
- ARIENS Deluxe Drift Cutters for Snow Blowers 72406900
- ARIENS Compact Snow Blower Cover 72601400
- ARIENS Snow Blower, Gas, 18 93802600
- SUN JOE 96V 24-In Dual Stage Snow Blower, Kit w/4 x 24V 12Ah Batteries and Quad Charger 24V-X4-SB24
- SNOW JOE Cordless Variable Speed Single Stage Snowblower |No Battery + Charger ION100V-21SB-CT
- STENS Snowthrower Starter Key 430492
- BRIGGS & STRATTON Motor - Spout Rotator 1728965SM
- Ariens Snow Blowers