Tripp Lite
Easy Pull Cable, Type-B, PVC Trunk, 50ft
Mfr # EZB-050
Zoro # G5187421
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Cable Type Display
- Cable Length 50 ft
- Color Black; Yellow
- Connector Type DIN Pin F to DIN Pin F
Explore More Products
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft P312-015
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 15ft P580-015
- TRIPP LITE Firewire Cable, 9pin/6pin, M/M, 10ft F017-010
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft P404-006
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 6ft P580-006
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft P581-006
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8088, 2m S524-02M
- TRIPP LITE CAT-5E Snagless 10 ft. Molded Patch Cable (Blue) N001-010-BL
- TRIPP LITE USB C To Displayport Adapter C U444-006-DP-BD
- AUDIOP AUDIOP PS8RD 250 ft. Spool Car Audio - 8 Gauge - Red PS8RD
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k MDP2DPMM6
- Tripp Lite Stereo & Optical Audio Cables