Nibco
1/4" NOM C Copper Return Bend
Mfr # 638 1/4
Zoro # G5187497
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Return Bend
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO Union, Low-Lead Cast Bronze, 291 psi 733-LF 2
- NIBCO 2" NOM C x 2" FNPT Copper Adapter 603 2
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow U607LT 1/4
- NIBCO Solder Pressure Companion Flanges, Bronze B495306
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT 712RLF-343412
- NIBCO Fitting Union, Low-Lead Cast Bronze 7333-LF 1/4
- NIBCO TEE PRESS WRGHT CPPER 1 in. 9099300PCCP
- NIBCO 114 CxM Adapt DWV W00190T
- NIBCO 2" x 1-1/4" x 1-1/2" NOM C Copper Reducing Tee 611RR 2X11/4X11/2
- NIBCO 3/8" NOM C x 1/4" FNPT Copper Reducing Adapter 603R 3/8x1/4
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Elbow U7073 1/2
- Nibco Copper Fittings