Cree
LED Retrofit Kit, Troffer, 2L, 44 In, 4000K
Mfr # UR2-48-45L-40K-S-FD
Zoro # G5188102
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277
- Watts 44
- Lighting Certification DesignLights Consortium (DLC)
Explore More Products
- CREE Surface Mount Kit, For CR22 Troffers SMK-CR22
- CREE LED Light Engine, 3500K, 5000L, 50W CR-LE-50L-35K-S
- CREE LED Retrofit Kit, Troffer, 2L, 44 In, 3500K UR2-48-45L-35K-S-FD
- CREE LED Fixture with Battery Backup, 2x4 ft. CR24-40L-40K-10V-EB14
- LIVEX LIGHTING Monterey 2 Light Bronze Outdoor Wall Lantern 2251-07
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L LCAT22-35VLG-EDU
- LIVEX LIGHTING Cortland 3 Light Bronze Ceiling Mount 50923-07
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt 2BLT2 33L ADP LP840
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 120-277V 2GTL 2 33L EZ1 LP835
- JESCO LED Recessed Down Light, 620 lm, 120VAC CM405R-S-3090-WH
- WESTINGHOUSE 3 LGT WHT Ceil Fixture 66326
- Cree LED Troffers