Condor
Full Body Harness, Vest Style, S/M, Polyester, Black/Blue
Mfr # 45J269
Zoro # G5190717
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Color Black/Blue
- Color Blue/Black
Explore More Products
- CONDOR Full Body Harness, Vest Style, L/XL, Polyester, Black/Blue 45J270
- CONDOR Full Body Harness, Vest Style, L/XL, Polyester, Back, Yellow 61DD43
- CONDOR Full Body Harness, Vest Style, XL, Polyester, Black/Blue G7021QCFDX
- CONDOR Full Body Harness, Vest Style, XL, Polyester, Black/Blue G7035QCFDXL
- CONDOR Full Body Harness, Vest Style, S/M, Polyester, Red 35KU94
- CONDOR Full Body Harness, Vest Style, XL, Polyester, Black/Blue 45J280
- CONDOR Full Body Harness, Vest Style, S, Polyester, Back, Yellow 61DD41
- CONDOR Full Body Harness, Vest Style, S, Polyester, Back, Yellow 61DD37
- CONDOR Full Body Harness, Vest Style, M 7DD51
- GEMTOR Full Body Harness, Vest Style, 2XL 932H-9
- MSA SAFETY Safety Harness, Vest Style, XL, Polyester, Green 10206138
- Condor Fall Protection