Ntn
Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore
Mfr # ZUCFPL206-19
Zoro # G5191164
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore UCFU-1.3/4M
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore ZUCNFL207-23
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore UELFU-3/4M
- NTN Mounted Unit Cast Iron UCFC206-102
- NTN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore UELFU-2.11/16M
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore UCF212-207D1-8
- NTN Mounted Unit Cast Iron UCUP205D1 1 INCH
- NTN Mounted Unit Cast Iron UCFL208J-1-1/2
- NTN Mounted Unit Cast Iron AELP208-109D1
- DODGE 205 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1 in Bore 123611
- ZORO SELECT 6-32X2 SERR HEX WASH FLANGE FT ZINC AND BAKE 0632MWW
- Ntn Flange Bearings