Graco
Airless Spray Gun Tip, Tip Size 0.025 In
Mfr # XHD325
Zoro # G5191803
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.025 in
- Pattern Size 6 in to 8 in
- Thread Size 7/8 in
- Color Gray
- Features Reversible
Explore More Products
- GRACO Rev Tip .017 in. Dia 10 in. Fan LTX517
- GRACO ASM Tip Adapter 3430G
- GRACO 519 RAC 5 Reversible Switch Tip 286519
- GRACO Spray Tip, Heavy Film LL5321
- GRACO Airless Spray Gun Tip, 0.012" Tip Size FFLP312
- GRACO Airless Spray Gun Tip, 0.008" Tip Size FFLP208
- GRACO Airless Spray Gun Tip, Tip Size 0.037 In XHD337
- GRACO Rev Tip .017 in. Dia 8 in. Fan LTX417
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In XHD411
- GRACO 417 Uni-Tip Reversible Spray Tip 69-417
- GRACO Spray Tip, Medium Film LL5319
- Graco Airless Spray Gun Tips