Erb Safety
Eyewear Retainer, Hi-Vis Pink, Nylon Cord
Mfr # 15323
Zoro # G5192074
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Attachment Type Slip-On
- Length 22 in
- Metal Detectable No
- Color High-Visibility Pink
Explore More Products
- ERB SAFETY Eyewear Retainer, Black, Slip On, 16-1/2" L 15750
- ERB SAFETY Eye Retainer, Wire Dog 15760
- HONEYWELL UVEX Eyewear Retainer, Blk, Slip On, 23-39/64" L S518
- SKULLERZ BY ERGODYNE Elastic Coil Eyewear Lanyard, Black, PK6 3280
- CHUMS Eyewear Retainer, Black, Adj. to 21" 12207100
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Rope/Slip-FitBlack 3251
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS 223
- CHUMS Switchback Silicone, Black/Smoke Fade 12308199
- CHUMS Halfpipe, Usable Length: 14", Black 12110100
- CHUMS Original Standard End, EV Mix12 1211532
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L 222
- Erb Safety Eyewear Holders