Tripp Lite
Mini DPort Cable, DVI, Adapter, M/M, 6ft
Mfr # P586-006-DVI
Zoro # G5193347
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Cable Type Mini Dport Cable
- Cable Length 6 ft
- Color Black
- Connector Type Male to Male
Explore More Products
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft P312-003-RA
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft P222-010
- TRIPP LITE Mini DPort Cable, HD, Adapter, M/M, 6ft P586-006-HDMI
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft P581-006
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft P580-010
- TRIPP LITE Serial Adapter Cable, USB, Gray U209-000-R
- TRIPP LITE Home Theater 9FT Toslink Digital Optical Audio Cable 9ft 3M A102-03M
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8088, 1m S524-01M
- TRIPP LITE Serial ATA Cable, 4 Pin M/F, 15 Pin, 6" P945-06I
- STEREN Premium Audio Cable, 18ft, 2-RCA 255-235
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft P314-006
- Tripp Lite Stereo & Optical Audio Cables