Shop Alternate Products
This Product is Discontinued
Wohler
Combustion Analyzer Kit (Discontinued)
Mfr # A400 Pro
Zoro # G5197071
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Kit
- Fuel Type Natural Gas, Propane, Oil #2, #6, Kerosene, Biofuel, Wood, Coal, Digester Gas
- Combustion Efficiency 0% to 100%
- Oxygen Concentration 0% to 21%
- Includes Probe Hose, Printer, RP72 Soot Test Pump, Water Stop Filters, Rechargeable Batteries, Charger, Cone Air Temp Probe