Aeroquip

Adpt, MNPT-MJIC, 3/8-18, 1/2-20, Strt


$6.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Compatible Pipe Size 3/8 in
  • Fitting Shape Straight
  • Fitting Movement Rigid
  • Fitting Material Carbon Steel x Carbon Steel
  • Fitting Size 3/8 in x 5/16 in
See all product information