Zoro Select

Utility Drum Top, Cease-Fire, Red, Metal


$151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drum Cover Style Waste Receptacle Lid
  • Drum Cover Color Red
  • Drum Cover Material Steel
  • Height 2-13/16"
  • Number of Openings 1
See all product information