- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Tape Cartridge, Black on White, Labels/Roll: Continuous
Shop Alternate Products
This Product is Discontinued
Brady
Label Tape Cartridge, Black on White, Labels/Roll: Continuous (Discontinued)
Mfr # MC-500-595-WT-BK
Zoro # G5201061
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Black on White
- Width 1/2"
- Length 25 ft.
- Material Indoor/Outdoor Vinyl, B-595
Customers Also Purchased
- Brand Brady
-
MFR #
MC-500-595-WT-BK
-
Zoro #
G5201061
- UPC # 754473146542
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 25 ft. |
Label Width | 1/2 in |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 1/2 in x 25 ft |
Roll Length | 25 ft |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 1/2 in |
Label Width | 1/2 in |
Details
Printer Series Compatibility | BMP41, BMP51, BMP53 |
Item | Label Tape Cartridge |
Color | Black on White |
Material | Indoor/Outdoor Vinyl, B-595 |
Labels per Roll | Continuous |
Application | Cold Temperature Resistant |
Printer Series Compatability | BMP41/51/53 |
For Use With | BMP(R)41 Label Printer, BMP(R)51 Label Printer, BMP(R)53 Label Printer |
Standards | ASTM D 2979; ASTM D 523 |
Tape Material | Vinyl |
Adhesive | Yes |
Temp. Range | -40 Degrees to 180 Degrees F |
Tape Format | Continuous Roll |
Label Type | Permanent Adhesive |
Legend | No Legend |
Background Color | White |
Green Environmental Attribute | RoHS |
Label Color & Finish - Patch Panel & Terminal Block Labels | White ( Gloss ) |
Label & Ribbon Color - Patch Panel & Terminal Block Labels | Black on White |
For Print Method | Thermal Transfer |
Adhesive Strength - Patch Panel & Terminal Block Labels | Aggressive Permanent |
Indoor/Outdoor Usage | Outdoor |
Adhesive Properties | Aggressive Permanent Adhesive |
Preprinted Text | No Legend |
Label Thickness | 0.004 in |
Label Material | Vinyl |
Secondary Label Included | No |
Compatible Mfr Part Number | R6000 |
Material Properties | Halogen Free |
Label Media Format | Continuous Roll Cartridge |
Product Type | Indoor/Outdoor Label |
Labels per Row | 1 |
Maximum Service Temperature | 180 Degrees F |
Print Technology | Thermal-Transfer |
Material Properties - Patch Panel & Terminal Block Labels | Halogen Free |
Adhesive Material | Acrylic |
Ribbon Formulation | Resin |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant |
Ribbon Color | Black |
Ribbon Series | R6000 |
Minimum Service Temperature | -40 Degrees F |
Label Color | White |
Material Series | B-595 |
Label Finish | Gloss |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Gloss, Label Material Vinyl, Label Width 1/2 in, Material Properties Halogen Free, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive