Viking
Viking CSA 300D 3-in-1 Safety Parka - Open Roadange
Mfr # 6400JO-XXXXL
Zoro # G5202321
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Denier Polyester/PVC with 260g Polyester Fleece Liner
- Standards ANSI 107-2010
- Color Orange
- Features Cold Weather, Wind Resistant
- Closure Type Zipper, Hook-and-Loop
Explore More Products
- VIKING Open Road Hi-Vis 150D Jkt Green 6323JG-S
- VIKING Open Road Safety Jkt Green D6323JG-XXXXL
- VIKING Open Road Safety Jkt Green D6323JG-L
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green 3930JG-XL
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange 6400JO-XL
- VIKING Viking D Series 300D Jkt w/Hood Gr D6329JG-XL
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA 6410JG-L
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange 6400JO-XXXL
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg 6323JO-L
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X 10182-01-1-HLI-2X
- ZORO SELECT Rain Jacket, Unisex, Green, 5XL C16720G X5
- Viking Workwear and Protective Clothing