Viking
Viking D Series 300D Jkt w/Hood Gr
Mfr # D6329JG-XXL
Zoro # G5202601
Free Shipping & Returns
$124.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI/ISEA 107-2015 Class 3, Type R
- Material Polyester, Polyurethane
- Length 35 in
- Fabric Weight 13.5 oz
Explore More Products
- VIKING Viking D Series 300D Jkt w/Hood Gr D6329JG-XXXL
- VIKING Viking D Series 300D Jkt w/Hood Gr D6329JG-XXXXL
- VIKING Viking D Series 300D Jkt w/Hood Gr D6329JG-L
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA 6410JG-XXL
- VIKING Safety Parka, 300D, 3-in-1, Orange, S 6400JO-S
- VIKING Viking Prof Insulated 300D Trilobal Safety Parka -50C D6455JG-L
- VIKING Safety Parka, 3-in-1, Green, 4XL D6435JG-XXXXL
- VIKING Viking Prof Insulated 300D Trilobal Safety Parka -50C D6455JO-L
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange 6400JO-L
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Orng, XL J24129
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, 4X-Large, Class 3 350C-3 4XL
- Viking Workwear and Protective Clothing